Motion
CDQ2D40TN-30DMZ-W

SMC CORP OF AMERICA
CDQ2D40TN-30DMZ-W

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07519663
MFR #CDQ2D40TN-30DMZ-W
Price$95.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D40TN-30DMZ-W

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07519663
MFR #CDQ2D40TN-30DMZ-W

Mfr description
CDQ2D40TN-30DMZ-W
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Rod Size / Thread
    M (Rod End Male Thread)
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Bracket 2
    Double Knuckle Joint
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    W
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Bolts
    Double knuckle joint
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options
    Rod end male thread
  • Options Included
    Auto Switch Mounting Grooves, Magnet, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT 32-100 Bore
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)