Motion
CDQMA50TF-40
CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
Mi Item #07519664
MFR #CDQMA50TF-40
Price$133.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
Mi Item #07519664
MFR #CDQMA50TF-40

Mfr description
CDQMA50TF-40
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A96 - Reed, DC Volt, LED, Horizontal
  • Bracket 1
    Double End Tapped
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    JP
  • Cylinder Series
    CQM
  • Cylinder Style
    Guided
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)