Motion
CD55B50-30M-M9P-X1439

SMC CORP OF AMERICA
CD55B50-30M-M9P-X1439

Compact Air Cylinder - Standard Type, 50 mm Bore, 30 mm Stroke
MI ITEM #07519672
MFR #CD55B50-30M-M9P-X1439
List Price$227.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD55B50-30M-M9P-X1439

Compact Air Cylinder - Standard Type, 50 mm Bore, 30 mm Stroke
MI ITEM #07519672
MFR #CD55B50-30M-M9P-X1439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.37/each for your price

Overview

Mfr description
CD55B50-30M-M9P-X1439

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    CZ
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Cylinder Series
    C55
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Installation Instructions
  • Series
    C55
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text