Motion
MY2H25G-150LS-M9BW

SMC CORP OF AMERICA
MY2H25G-150LS-M9BW

MY2H25G-150LS-M9BW
MI ITEM #07519729
MFR #MY2H25G-150LS-M9BW
Price$916.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2H25G-150LS-M9BW

MY2H25G-150LS-M9BW
MI ITEM #07519729
MFR #MY2H25G-150LS-M9BW

Mfr description
MY2H25G-150LS-M9BW RODLESS CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Linear Guide Type
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Guide Type
    Linear
  • Made to Order
    Yes
  • Mounting Type
    Linear Guide Type
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)