Motion
ZP50US-X19
Pneumatic Vacuum Cup - 50 mm Cup OD, 50 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Flat Style Pad Type
Mi Item #07519730
MFR #ZP50US-X19
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 50 mm Cup OD, 50 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Flat Style Pad Type
Mi Item #07519730
MFR #ZP50US-X19

Mfr description
ZP50US-X19 VACUUM PAD W/O LOCK RING
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Cup Outside Diameter  
    50 mm
  • Overall Weight
    7.2 g
  • Pad Diameter
    50 mm
  • Weight
    7.2 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Silicon Rubber
  • Lock Ring
    Without Lock Ring (10 mm or larger)
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)