Motion
38WISX35

LIFT-ALL
38WISX35

3/8" X 35 FT WINCH LINE 6X19 IWRC W/SWIVEL HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
MI ITEM #07519737
MFR #38WISX35
Price$142.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38WISX35

3/8" X 35 FT WINCH LINE 6X19 IWRC W/SWIVEL HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
MI ITEM #07519737
MFR #38WISX35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.18/each

Specifications

Dimensions

  • Sling Length
    35 ft
  • Weight
    13.14 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886617028
  • Material
    STEEL
  • Nominal Break Strength
    n/a lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617028
  • Warranty
    Warranty

Overview

Mfr description
38WISX35 3/8" X 35 FT WINCH LINE 6X19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought