Motion
24048CAMC3W507

NSK CORP, BEARING DIV
24048CAMC3W507

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #07519776
MFR #24048CAMC3W507
Your Price$9,156.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24048CAMC3W507

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #07519776
MFR #24048CAMC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,156.37/each(List $11,445.47)

Overview

Mfr description
24048CAMC3W507 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1730000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2730000 N
  • Cage Material
    Brass Cage
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176828027
  • UPC_NO
    029176828027
  • Harmonization Code
    8482300080
  • Weight
    90.38 lbs
  • Maximum Speed
    710 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text