Motion
24072CAMW507
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Straight Bore, Open, C0
MI ITEM #07519777
MFR #24072CAMW507
Your Price$36,587.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Straight Bore, Open, C0
MI ITEM #07519777
MFR #24072CAMW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36,587.28/each(List $45,734.10)

Overview

Mfr description
24072CAMW507 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3650000 N
  • Country of Origin
    JP
  • Static Load Capacity
    6100000 N
  • Maximum RPM (Grease)
    450 rpm
  • Max Rpm
    600 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    4 mm
  • Series
    240
  • Manufacturer Upc Number
    029176691508
  • UPC_NO
    029176691508
  • Harmonization Code
    8482300080
  • Weight
    137.985 kg
  • Prop 65 Statement
  • Maximum Speed
    600 rpm
  • Description
    Spherical Roller Bearing, Series 240, Nsk Hps: High Performance Capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text