Motion
24084CAMK30C4W507

NSK CORP, BEARING DIV
24084CAMK30C4W507

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #07519778
MFR #24084CAMK30C4W507
List Price$69,207.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24084CAMK30C4W507

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #07519778
MFR #24084CAMK30C4W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$69,207.99/each for your price

Overview

Mfr description
24084CAMK30C4W507 BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3750000 N
  • Country of Origin
    JP
  • Static Load Capacity
    8100000 N
  • Maximum RPM (Grease)
    380 rpm
  • Max Rpm
    480 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    240
  • Manufacturer Upc Number
    029176828157
  • UPC_NO
    029176828157
  • Harmonization Code
    8482300080
  • Weight
    205.98 kg
  • Maximum Speed
    480 rpm
  • Description
    Spherical roller bearing, series 240
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text