Motion
VHS4510-06B-X1

SMC CORP OF AMERICA
VHS4510-06B-X1

Manual Mechanical Air Control Valve - 3/4 in Port, 3 Ports, Push down and turn Operated
Mi Item #07519784
MFR #VHS4510-06B-X1
Price$64.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS4510-06B-X1

Manual Mechanical Air Control Valve - 3/4 in Port, 3 Ports, Push down and turn Operated
Mi Item #07519784
MFR #VHS4510-06B-X1

Mfr description
VHS4510-06B-X1 DOUBLE ACTION RELIEF
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.05/each

Specifications

Dimensions

  • Inlet Size
    3/4 in
  • Outlet Size
    G3/4
  • Port 1 Size/Type
    G3/4
  • Port 2 Size/Type
    G3/4
  • Port Size
    3/4 in
  • Weight
    0.349 kg

Details

  • Actuator Type
    Push down and turn
  • Body Material
    Aluminum
  • Country of Origin
    CN
  • Knob Color
    Red
  • Number Of Ports  
    3
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)