Motion
CDLQL32TF-75D-B

SMC CORP OF AMERICA
CDLQL32TF-75D-B

Compact Air Cylinder - Locking Type, 32 mm Bore, 75 mm Stroke
Mi Item #07519799
MFR #CDLQL32TF-75D-B
Price$272.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQL32TF-75D-B

Compact Air Cylinder - Locking Type, 32 mm Bore, 75 mm Stroke
Mi Item #07519799
MFR #CDLQL32TF-75D-B

Mfr description
CDLQL32TF-75D-B
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Connector)
  • Overall Height
    1.2600 in, 32 mm
  • Overall Width
    1.2600 in, 32 mm
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    H7A2 - Solid State, General Purpose, 3 Wire PNP
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Magnetic Piston, Rod Lock
  • Piping Type
    Body Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP (G)
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)