Motion
4256
CM® Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
MI ITEM #07519849
MFR #4256
Your Price$5,250.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
MI ITEM #07519849
MFR #4256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,250.14/each(List $6,562.68)

Overview

Mfr description
4256 6 TON COMEALONG W/ 20 FT LIFT

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    6 ton
  • Standard Lift
    20 ft
  • Headroom
    21-3/8 in
  • Handle Length
    21-1/4 in
  • Pull To Lift Full Load
    96 lb
  • Series
    640
  • Reeving
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought