Motion
1577CW-WME

3M
1577CW-WME

3M™ VentureClad™ Insulation Jacketing Tape 1577CW-WME, White, 4 in x 50 yd
Mi Item #07519854
MFR #1577CW-WME
Price$241.27/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1577CW-WME

3M™ VentureClad™ Insulation Jacketing Tape 1577CW-WME, White, 4 in x 50 yd
Mi Item #07519854
MFR #1577CW-WME

Mfr description
1577CW-WME 4"X50YRDS WHITE EMBOSSED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.27/rl

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    4 in
  • Shelf Life
    12 months
  • Tensile Strength
    99 lb/in, 175.13
  • Thickness
    9 mil
  • Width
    4 in

Details

  • Backing Material
    Multi-layered Laminate
  • Color
    White
  • Elongation at Break
    80 %
  • Manufacturer Upc Number
    00076308982829
  • Max Operating Temperature
    248 °F, 120 °C
  • Min Operating Temperature
    -94 °F, -70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)