Motion
S13TAFGPU-8
TenActiv™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
Mi Item #07519941
MFR #S13TAFGPU-8
Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
Mi Item #07519941
MFR #S13TAFGPU-8

Mfr description
S13TAFGPU8 TENACTIV COMPOSITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.59/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Black / Blue
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    Composite Knit
  • Material
    TenActiv
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)