Motion
PVQ20B2LA9SS1S21C2112/V101A7S11A20L

VICKERS BY DANFOSS
PVQ20B2LA9SS1S21C2112/V101A7S11A20L

Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #07519955
MFR #PVQ20B2LA9SS1S21C2112/V101A7S11A20L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ20B2LA9SS1S21C2112/V101A7S11A20L

Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #07519955
MFR #PVQ20B2LA9SS1S21C2112/V101A7S11A20L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVQ20B2LA9SS1S21C2112/V101A7S11A20L PUMP

Specifications

  • Series
    PVQ
  • Displacement
    21.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    Standard
  • Inlet Port Size
    1.3125 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text