Specifications
Dimensions
- Handle Length4 1/4 in.
- Height1 in.
- Length8 1/8 in.
- Overall Depth1 in.
- Overall Length8 in.
- Single Part Height1 in. in
- Single Part Length8 1/8 in.
- Single Part Width8 1/8 in.
- Tool Weight0.67 lbs.
- Tool Width2 1/16 in.
- Weight0.67
- Width2 1/16 in.
Details
- ApplicationHard Wire, Medium Hard Wire, Piano Wire
- Blade FinishPolished
- Body MaterialChrome vanadium heavy-duty steel, forged, oil-hardened
- ColorRed/Blue
- Cutter TypeHigh Leverage Diagonal
- Cutting Capacity Hard Wire1/8 in.
- Cutting Capacity Piano Wire3/32 in.
- DescriptionHigh Leverage 12° Angled Diagonal Cutters-Tethered Attachment
- Ergonomic HandleYes
- Handle ColorRed/Blue
- Handle MaterialTethered multi-component
- Handle StyleComfort Grip
- Handle TypeTethered multi-component
- Harmonization Code8203.20.6060
- High LeverageHigh Leverage
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221021658
- MaterialChrome vanadium heavy-duty steel, forged, oil-hardened
- Number Of Pieces1
- UPC_NO843221021658
- WarrantyLimited Lifetime