Motion
86 05 180 T BKA

KNIPEX
86 05 180 T BKA

7 1/4" Pliers Wrench-Tethered Attachment
Mi Item #07520019
MFR #86 05 180 T BKA
Price$116.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 05 180 T BKA

7 1/4" Pliers Wrench-Tethered Attachment
Mi Item #07520019
MFR #86 05 180 T BKA

Mfr description
86 05 180 T BKA 7 1/4" PLIERS WRENCH
  • Replaces a full set of inch and metric open end wrenches up to 1 1/2" (40 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.89/each

Specifications

Dimensions

  • Height
    1 in.
  • Length
    7 3/8 in.
  • Maximum Jaw Opening
    1 3/8 in
  • Overall Length
    7 1/4 in.
  • Tip Thickness
    13/64 in.
  • Tip Width
    0
  • Weight
    0.61
  • Width
    2 1/16 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Chrome Plated
  • Color
    Red/Blue
  • Finish Coating
    Plastic
  • Handle Color
    Red/Blue
  • Handle Style
    Tethered multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 1/2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221021672
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    1 1/2 in.
  • Maximum Jaw Opening (Hex)
    3/8 to 1-1/4 in
  • Number Of Positions
    15
  • UPC_NO
    843221021672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)