Motion
86 05 250 T BKA

KNIPEX
86 05 250 T BKA

Cobra® Water Pump Pliers - Smooth Jaw, Tethered multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #07520020
MFR #86 05 250 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 05 250 T BKA

Cobra® Water Pump Pliers - Smooth Jaw, Tethered multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #07520020
MFR #86 05 250 T BKA

Mfr description
86 05 250 T BKA 10" PLIERS WRENCH
  • Replaces a full set of inch and metric open end wrenches up to 2" (52 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5 1/2 in.
  • Height
    1 in.
  • Length
    10 7/16 in.
  • Maximum Jaw Opening
    2 in
  • Overall Length
    10 in.
  • Tip Thickness
    5/16 in.
  • Tip Width
    0
  • Weight
    1.27
  • Width
    2 1/3 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Chrome Plated
  • Color
    Red/Blue
  • Finish Coating
    Plastic
  • Handle Color
    Red/Blue
  • Handle Style
    Tethered multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221021689
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2-3/4 in
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    2-3/64 in
  • Number Of Positions
    19
  • UPC_NO
    843221021689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)