Motion
87 02 250 T BKA

KNIPEX
87 02 250 T BKA

Cobra® Water Pump Pliers with Tethered Attachment - Serrated Jaw, Tethered slim multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #07520022
MFR #87 02 250 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 02 250 T BKA

Cobra® Water Pump Pliers with Tethered Attachment - Serrated Jaw, Tethered slim multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #07520022
MFR #87 02 250 T BKA

Mfr description
87 02 250 T BKA COBRA PUMP PLIERS
  • Adjustment at the touch of a button directly on the workpiece.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    6 1/4 in.
  • Height
    3/4 in.
  • Jaw Length
    1.3750 in
  • Length
    10 in.
  • Maximum Jaw Opening
    2.0000 in
  • Overall Length
    10 in.
  • Weight
    0.805
  • Width
    2 1/16 in.

Details

  • Adjustment Type
    Self-Adjusting
  • Blade Finish
    Polished jaws
  • Color
    Red/Blue
  • Handle Color
    Red/Blue
  • Handle Style
    Tethered slim multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221021702
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in.
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    1 3/4 in.
  • Number Of Positions
    25
  • UPC_NO
    843221021702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)