Motion
87 02 300 T BKA

KNIPEX
87 02 300 T BKA

Cobra® Water Pump Pliers with Tethered Attachment - Serrated Jaw, Tethered multi-component Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #07520023
MFR #87 02 300 T BKA
Price$104.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 02 300 T BKA

Cobra® Water Pump Pliers with Tethered Attachment - Serrated Jaw, Tethered multi-component Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #07520023
MFR #87 02 300 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.25/each

Specifications

Dimensions

  • Handle Length
    6 in.
  • Height
    1 3/16 in.
  • Jaw Length
    1.5781 in
  • Length
    12 1/4 in.
  • Maximum Jaw Opening
    2.7500 in
  • Overall Length
    12 in.
  • Weight
    1.305
  • Width
    2 1/2 in.

Details

  • Adjustment Type
    Self-Adjusting
  • Blade Finish
    Polished jaws
  • Color
    Red/Blue
  • Handle Color
    Red/Blue
  • Handle Style
    Tethered multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221021719
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 3/4 in.
  • Maximum Jaw Capacity
    2 3/4 in.
  • Maximum Jaw Opening (Hex)
    2 3/64 in.
  • Number Of Positions
    30
  • UPC_NO
    843221021719

Overview

Mfr description
87 02 300 T BKA COBRA PUMP PLIERS
  • Adjustment at the touch of a button directly on the workpiece.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • Pinch guard prevents operators' fingers being pinched.
  • 30 adjustment positions.
  • Pliers with integrated tether attachment point for tool drop protection system.
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought