Motion
88 02 250 T BKA

KNIPEX
88 02 250 T BKA

Alligator® Water Pump Pliers with Tethered Attachment - Serrated Jaw, Tethered slim multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #07520024
MFR #88 02 250 T BKA
Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
88 02 250 T BKA

Alligator® Water Pump Pliers with Tethered Attachment - Serrated Jaw, Tethered slim multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #07520024
MFR #88 02 250 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.27/each

Specifications

Dimensions

  • Handle Length
    6 1/4 in.
  • Height
    3/4 in.
  • Length
    10 1/8 in.
  • Maximum Jaw Opening
    2.0000 in
  • Overall Length
    10 in.
  • Weight
    0.805
  • Width
    2 3/16 in.

Details

  • Adjustment Type
    Tongue and Groove
  • Blade Finish
    Polished
  • Color
    Red/Blue
  • Handle Color
    Red/Blue
  • Handle Style
    Tethered slim multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221021726
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in.
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    1 13/16 in.
  • Number Of Positions
    9
  • UPC_NO
    843221021726

Overview

Mfr description
88 02 250 T BKA ALLIGATOR PUMP PLIERS
  • More output and comfort compared to conventional water pump pliers of the same length.
  • Offers 9 adjustment positions for 30% more gripping capacity.
  • Good access to the workpiece due to slim size in the head and joint area.
  • Self-locking on pipes and nuts means no slipping off the workpiece and low hand force required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Robust construction, suitable for outdoor work.
  • Pinch guard prevents operators' fingers being pinched.
  • With slim, two-color multi-component sleeves for better handling and easier transport.
  • Pliers with integrated tether attachment point for tool drop protection system.
  • Chrome vanadium electric steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought