Motion
95 12 165 T BKA

KNIPEX
95 12 165 T BKA

Cable Shear with Tethered Attachment - 19/32 in. Cutting Capacity, 6 1/2 in. Overall Length
Mi Item #07520026
MFR #95 12 165 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 12 165 T BKA

Cable Shear with Tethered Attachment - 19/32 in. Cutting Capacity, 6 1/2 in. Overall Length
Mi Item #07520026
MFR #95 12 165 T BKA

Mfr description
95 12 165 T BKA CABLE SHEARS
  • For cutting copper and aluminum cables, single and multi-stranded wire.
  • Not suitable for steel wire and hard drawn copper conductors.
  • Precision ground, hardened blades.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    7 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/2 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 in.
  • Single Part Width
    7 in.
  • Tool Weight
    0.555 lbs.
  • Tool Width
    2 in.
  • Weight
    0.555
  • Width
    2 in.

Details

  • Application
    Cable and Wire Rope
  • Blade Finish
    Black-oxide
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Blue
  • Cutter Type
    Cable Shear
  • Cutting Capacity
    19/32 in.
  • Cutting Capacity (Copper & Aluminum)
    50 mm2;1/0 AWG
  • Cutting Capacity Hard Wire
    Not suitable
  • Description
    Cable Shears-Tethered Attachment
  • Ergonomic Handle
    true
  • Handle Color
    Red/Blue
  • Handle Material
    Tethered multi-component
  • Handle Style
    Comfort Grip
  • Handle Type
    Tethered multi-component
  • Harmonization Code
    8203.30.0000
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221021740
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221021740
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)