Motion
95 62 190 T BKA

KNIPEX
95 62 190 T BKA

7 1/2" Wire Rope Shears-Tethered Attachment
MI ITEM #07520027
MFR #95 62 190 T BKA
List Price$96.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 62 190 T BKA

7 1/2" Wire Rope Shears-Tethered Attachment
MI ITEM #07520027
MFR #95 62 190 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.68/each for your price

Overview

Mfr description
95 62 190 T BKA WIRE ROPE CUTTER
  • Double function: clean cutting of wire rope and precise crimping.
  • Two crimping dies for end caps on Bowden cable sheaths and ferrules for wire rope.
  • For cutting wire rope up to 13/64".
  • Comfortable work due to slim design and internal opening spring.
  • Bolted joint for precise blade guidance, readjustable.
  • High leverage for reduced effort.
  • Cutting edge hardness (approx. 64 HRC).
  • Pliers with integrated tether attachment point for tool drop protection system.
  • Chrome vanadium heavy-duty steel; forged, manifold oil-hardened.

Specifications

  • Overall Length
    7 1/2 in.
  • Cutting Capacity
    9/32 in.
  • Color
    Red/Blue
  • Cutting Capacity Piano Wire
    3/32 in.
  • Blade Material
    Burnished
  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Handle Material
    Tethered multi-component
  • Handle Color
    Red/Blue
  • Weight
    0.76
  • Manufacturer Upc Number
    843221021757
  • UPC_NO
    843221021757
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Tool Weight
    0.76 lbs.
  • Tool Width
    1 7/8 in.
  • Description
    Wire Rope Shears-Tethered Attachment
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    7 3/4 in.
  • Single Part Width
    7 3/4 in.
  • Width
    1 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought