Motion
41 44 200

KNIPEX
41 44 200

Long Nose Grip Plier - Galvanized, 8 in. Overall Length
Mi Item #07520029
MFR #41 44 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
41 44 200

Long Nose Grip Plier - Galvanized, 8 in. Overall Length
Mi Item #07520029
MFR #41 44 200

Mfr description
41 44 200 8" LONG NOSE GRIP PLIERS
  • Tightly holds round or flat material.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    8 7/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 7/16 in.
  • Single Part Width
    8 7/16 in.
  • Tool Weight
    0.885 lbs.
  • Tool Width
    3 1/3 in.
  • Weight
    0.885

Details

  • Adjustment Type
    Screw
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Long Nose Grip Pliers
  • Finish Coating
    Galvanized
  • Handle Color
    Silver
  • Handle Style
    Bare handles
  • Harmonization Code
    8203.20.6030
  • Jaw Capacity
    1 3/16 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221022334
  • Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Max Jaw Opening Round Pipe
    13/16 in.
  • Maximum Jaw Capacity
    1 3/16 in.
  • Maximum Jaw Opening (Hex)
    1 3/16 in.
  • Number Of Pieces
    1
  • Plier Type
    Long Nose Grip Plier
  • Release Type
    Trigger
  • Spring Return
    Yes
  • Trigger Release
    Yes
  • UPC_NO
    843221022334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)