Motion
42 44 280

KNIPEX
42 44 280

Welding Grip Plier - Galvanized, 11 in. Overall Length
MI ITEM #07520030
MFR #42 44 280
Price$84.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
42 44 280

Welding Grip Plier - Galvanized, 11 in. Overall Length
MI ITEM #07520030
MFR #42 44 280

Mfr description
42 44 280 11" WELDING GRIP PLIERS
  • For gripping, clamping and holding a variety of profiles during welding.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.68/each

Specifications

Dimensions

  • Height
    1 3/16 in.
  • Length
    11 3/16 in.
  • Overall Depth
    1 3/16 in.
  • Overall Length
    11 in.
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    11 3/16 in.
  • Single Part Width
    11 3/16 in.
  • Tool Weight
    1.655 lbs.
  • Tool Width
    5 11/16 in.
  • Weight
    1.655

Details

  • Adjustment Type
    Screw
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: chrome vanadium steel, forged
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Locking Welding Grip Pliers
  • Finish Coating
    Galvanized
  • Handle Color
    Silver
  • Handle Style
    Bare handles
  • Harmonization Code
    8205.70.0090
  • Jaw Capacity
    3 1/2 in
  • Manufacturer Upc Number
    843221022464
  • Material
    Gripping jaws: chrome vanadium steel, forged
  • Number Of Pieces
    1
  • Plier Type
    Welding Grip Plier
  • Release Type
    Trigger
  • Spring Return
    Yes
  • Trigger Release
    Yes
  • UPC_NO
    843221022464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)