Motion
DW10V-01-C-N-300 QS

HYDAC CORP
DW10V-01-C-N-300 QS

DW10V-01-C-N-300 QS
MI ITEM #07520210
MFR #DW10V-01-C-N-300 QS
Price$108.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DW10V-01-C-N-300 QS

DW10V-01-C-N-300 QS
MI ITEM #07520210
MFR #DW10V-01-C-N-300 QS

Mfr description
DW10V-01-C-N-300 QS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.98/each

Specifications

Dimensions

  • Size
    10
  • Thread Size
    5/8 in

Details

  • Adjustment Type
    Non-adjustable
  • Maximum Flow Rate
    57 L/min, 15.058 gpm
  • Maximum Working Pressure
    350 bar, 5076.321 psi
  • Seal Material
    NBR
  • Type
    Pressure Compensated
  • Valve Mount Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)