Motion
97 90 23

KNIPEX
97 90 23

Retaining Ring Pliers - SET Material
MI ITEM #07520212
MFR #97 90 23
Price$416.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 90 23

Retaining Ring Pliers - SET Material
MI ITEM #07520212
MFR #97 90 23

Mfr description
97 90 23 7"L CRIMPER AND CONN KIT
  • Kit assortment for crimping end sleeves (ferrules), includes Preciforce Wire Stripper.
  • Assortment contains some of the most common sizes of end sleeves.
  • Assortment includes the following: (1) crimper (97 52 38), (200) each of 0.5, 0.75, 1.0, 1.5 and 2.5mm2 end sleeves, (100) each of 4 and 6 mm2 end sleeves.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.42/each

Specifications

Dimensions

  • Overall Height Or Width
    6 11/16 in.
  • Overall Length
    10 1/2 in.
  • Tool Weight
    2.775 lbs.
  • Tool Width
    6 11/16 in.
  • Weight
    2.775

Details

  • Country of Origin
    Germany
  • Description
    Crimp Assortments
  • Handle Style
    Knurled Grip
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221016142
  • Material
    SET
  • Replaceable Tips
    Fixed Tips
  • Type
    Crimp Assortment
  • UPC_NO
    843221016142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)