Motion
DW10Z-01-C-N-150 QS

HYDAC CORP
DW10Z-01-C-N-150 QS

DW10Z-01-C-N-150 QS
Mi Item #07520218
MFR #DW10Z-01-C-N-150 QS
Price$101.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DW10Z-01-C-N-150 QS

DW10Z-01-C-N-150 QS
Mi Item #07520218
MFR #DW10Z-01-C-N-150 QS

Mfr description
DW10Z-01-C-N-150 QS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.61/each

Specifications

Dimensions

  • Size
    10
  • Thread Size
    5/8 in

Details

  • Adjustment Type
    Non-adjustable
  • Maximum Flow Rate
    151 L/min, 39.89 gpm
  • Maximum Working Pressure
    350 bar, 5076.32 psi
  • Seal Material
    NBR
  • Type
    Bypass pressure compensator
  • Valve Mount Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)