Specifications
Dimensions
- Size10
- Thread Size5/8 in
Details
- Adjustment TypeNon-adjustable
- Maximum Flow Rate151 L/min, 39.89 gpm
- Maximum Working Pressure350 bar, 5076.32 psi
- Seal MaterialNitrile
- TypeCartridge
- Valve Mount TypeCartridge
Overview
Mfr description
DW10Z-01-C-N-300 QS