Specifications
Dimensions
- Size16
- Thread Size1 in
Details
- Adjustment TypeNon-adjustable
- Maximum Flow Rate114 L/min, 30.116 gpm
- Maximum Working Pressure350 bar, 5076.321 psi
- Seal MaterialNBR
- TypePressure Compensated
- Valve Mount TypeCartridge
Overview
Mfr description
DW16V-01-C-N-150 QS