Specifications
Dimensions
- Size16
- Thread Size1 in
Details
- Adjustment TypeNon-adjustable
- Maximum Flow Rate114 L/min
- Maximum Working Pressure350 bar
- Seal MaterialNBR
- TypePressure compensator
- Valve Mount TypeCartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)