Motion
131F0429

DANFOSS VLT
131F0429

131F0429
MI ITEM #07520471
MFR #131F0429
Price$6,492.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F0429

131F0429
MI ITEM #07520471
MFR #131F0429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,492.18/each

Specifications

Dimensions

  • Input Current
    34 A
  • Overall Depth
    9.8030 in, 249 mm
  • Overall Height
    15.7090 in, 399 mm
  • Overall Width
    6.5000 in, 165 mm
  • Weight
    22.906 lbs, 10.39 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Frame B3
  • Chk Input Line Choke Or Dc Link Chk
    Built-In DC Link Choke
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    25 hp
  • Horsepower Rating Normal Duty
    25 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P15KT5E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Servo Control
  • Output Current Heavy Duty
    32 A
  • Output Current Normal Duty
    37.5 A
  • Peak Current
    51.2 A
  • Peak Current Heavy Duty
    51.2 A
  • Peak Current Normal Duty
    41.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive

Overview

Mfr description
FC-302P15KT5E20H2XGXXXXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought