Overview
Mfr description
3405 GRABBER - BELT CLIP MOUNT, ORANGE,
- The patented Squids® 3405 Glove Clip Holder with Belt Clip keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand
- This slot mounted glove clip keeps items at your side by clipping onto your belt or harness
- The patented design has a breakaway feature that allows the glove grabber to safely break away in an emergency and avoid tangles
- But what sets the Squids® Glove Clip Holder apart from the rest is its ability to be put back together and used again
- Other similar products break when separated and need to be trashed The strong gripping jaw can hold on to gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and even retail workers. Keeps gloves and other gear handy for off-the-clock use, too, like hunting, hiking, home projects and more.
Specifications
- Country of OriginUSA
- ColorOrange
- Description3405 Orange Glove Clip - Belt Clip Mount
- Length2 in
- Product LineSquids
- For Use WithGloves
- Group & ClassLanyards
- Includes1- Glove Clip
- SeriesGlove Clips
- UPC_NO720476191285
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data