Motion
MGPM25TN-75Z-XB6

SMC CORP OF AMERICA
MGPM25TN-75Z-XB6

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #07520733
MFR #MGPM25TN-75Z-XB6
Price$341.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25TN-75Z-XB6

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #07520733
MFR #MGPM25TN-75Z-XB6

Mfr description
MGPM25TN-75Z-XB6 MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel Alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB6
  • Guide Type
    Slide Bearing
  • Made to Order
    Heat resistant cylinder (150°C)
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Number of Switches
    2
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    High Temperature Seals, Slide Bearing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    High Temperature
  • Stroke Adjuster Type
    Adjustable Extension Type, Adjustable Stroke Cylinder
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)