Motion
DCGG5701-3

DEWALT
DCGG5701-3

Heavy-Duty 1/8" NPT Grease Gun Coupler 3-Pack
MI ITEM #07520761
MFR #DCGG5701-3
Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCGG5701-3

Heavy-Duty 1/8" NPT Grease Gun Coupler 3-Pack
MI ITEM #07520761
MFR #DCGG5701-3

Mfr description
DCGG5701-3 COUPLER
  • For use with hydraulic type grease fittings
  • Rated for cordless grease guns with max operating pressure up to 10,000 PSI
  • Manufactured by DEWALT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.77/each

Specifications

Dimensions

  • Contents
    3-couplers
  • Fitting Size
    0.125000 in
  • Fitting Thread Size
    1/8 in
  • Thread Size
    1/8 in

Details

  • Features & Benefits
    • For use with hydraulic type grease fittings • Rated for cordless grease guns with max operating pressure up to 10,000 PSI • Manufactured by DEWALT
  • Fitting Connection Type
    NPT Fitting
  • Fitting Thread Type
    NPT
  • Material
    Metal
  • Package Quantity
    31
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)