Specifications
Details
- ActuationSolenoid
- Body MaterialSteel
- Flow Direction4-Way;3 Position
- Manual Override TypeNo Override
- Max Ambient Temperature140 °F, 60 °C
- Max Operating Temperature248 °F
- Maximum Flow Rate227 L/min, 60 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeScrew-In Cartridge
- Seal MaterialBuna-N
- SeriesWK10J
- Spool Spring ArrangementSpring-Centered
- Valve TypeCartridge Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)