Specifications
Dimensions
- Valve SizeFC10-4
Details
- ActuationSolenoid
- Body MaterialSteel
- Flow Direction4-Way;2 Position
- Manual Override TypeNo Manual Override
- Max Ambient Temperature140 °F, 60 °C
- Max Operating Temperature248 °F
- Maximum Flow Rate32 L/min, 8.4 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeScrew-In Cartridge
- Performance SpecificationISO 4406
- Seal MaterialBuna-N
- SeriesWK10X
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)