Motion
2600461

HYDAC CORP
2600461

FH064-SS4 LINEBODY QS
Mi Item #07520967
MFR #2600461
Price$86.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600461

FH064-SS4 LINEBODY QS
Mi Item #07520967
MFR #2600461

Mfr description
FH064-SS4 LINEBODY QS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.28/each

Specifications

Dimensions

  • Input Port Size
    SAE-4
  • Output Port Size
    SAE-4

Details

  • Input Port Gender
    Female
  • Material
    Zinc Plated Steel
  • Maximum Operating Pressure
    420 bar, 6000 psi
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    SAE
  • Thread Standard
    SAE
  • Thread Type
    SAE
  • Type
    Line Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)