Motion
7010329874 SCOTCH-BRITE(TM) HOOKIT(TM) 7447 PRO DISC 5XNH A-VFN

3M
7010329874 SCOTCH-BRITE(TM) HOOKIT(TM) 7447 PRO DISC 5XNH A-VFN

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material
Mi Item #07521167
MFR #7010329874 SCOTCH-BRITE(TM) HOOKIT(TM) 7447 PRO DISC 5XNH A-VFN
Price$4.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329874 SCOTCH-BRITE(TM) HOOKIT(TM) 7447 PRO DISC 5XNH A-VFN

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material
Mi Item #07521167
MFR #7010329874 SCOTCH-BRITE(TM) HOOKIT(TM) 7447 PRO DISC 5XNH A-VFN

Mfr description
7010329874 SCOTCH-BRITE(TM) HOOKIT(TM)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for cleaning, scuffing, finishing, and light paint removal on a variety of metals and plastics
  • Unique fibre coating capability assures a fast, consistent scratch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.94/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Grinding, Surface Finishing
  • Attachment Method
    Hook & Loop
  • Grade
    Very Fine
  • Manufacturer Upc Number
    00048011650715
  • Material Application
    Right Angle Grinding
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011650715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)