Motion
0630 DN 010 BN4HC

HYDAC CORP
0630 DN 010 BN4HC

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #07521244
MFR #0630 DN 010 BN4HC
Price$390.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0630 DN 010 BN4HC

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #07521244
MFR #0630 DN 010 BN4HC

Mfr description
0630 DN 010 BN4HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.35/each

Specifications

Dimensions

  • Element Size
    0630
  • Inside Diameter
    2.3700 in,60.20 mm
  • Length
    15.7000 in,398 mm
  • Outside Diameter
    3.9400 in,100.08 mm
  • Width
    3.9400 in,100 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)