Motion
22336-E1
Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Straight Bore, Open, C0
Mi Item #07521327
MFR #22336-E1
Price$8,180.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Straight Bore, Open, C0
Mi Item #07521327
MFR #22336-E1

Mfr description
22336-BE-XL
  • High quality steel
  • Optimized geometry and surface finish
  • High dynamic and static load rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,180.58/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    126 mm
  • Precision Rating
    Not Rated
  • Weight
    150.13 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 223..-E1, main dimensions to DIN 635-2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Manufacturer Upc Number
    4012802507683
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2030 rpm
  • Maximum Speed
    2030 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
  • UPC_NO
    4012802507683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)