Motion
22338 CC/C3W33

SKF
22338 CC/C3W33

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, C3
MI ITEM #07521340
MFR #22338 CC/C3W33
Price$8,020.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22338 CC/C3W33

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, C3
MI ITEM #07521340
MFR #22338 CC/C3W33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,020.33/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    132 mm
  • Precision Rating
    Not Rated
  • Weight
    184.39 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C3
  • Dynamic Load Capacity
    501774 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576654718
  • Max Rpm
    1600 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    223
  • Static Load Capacity
    595744 lbf
  • UPC_NO
    7316576654718

Overview

Mfr description
22338 CC C3 W33 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text