Motion
CDQ2B125TN-40DCZ

SMC CORP OF AMERICA
CDQ2B125TN-40DCZ

CQ2-Z COMPACT CYLINDER
MI ITEM #07521383
MFR #CDQ2B125TN-40DCZ
Price$228.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125TN-40DCZ

CQ2-Z COMPACT CYLINDER
MI ITEM #07521383
MFR #CDQ2B125TN-40DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.07/each

Specifications

Dimensions

  • Bore Diameter  
    4.9210 in
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-40DCZ
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper
  • Options Included
    Auto Switch Capable, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CDQ2B125TN-40DCZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought