Motion
CKZ3N50-90DTF-X2742A

SMC CORP OF AMERICA
CKZ3N50-90DTF-X2742A

Straight-Line Clamp Air Cylinder - 50 mm Bore
MI ITEM #07521390
MFR #CKZ3N50-90DTF-X2742A
Price$614.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ3N50-90DTF-X2742A

Straight-Line Clamp Air Cylinder - 50 mm Bore
MI ITEM #07521390
MFR #CKZ3N50-90DTF-X2742A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$614.94/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZN

Overview

Mfr description
CKZ3N50-90DTF-X2742A CYL, CLAMP
  • Complies with NAAMS standard (CKZ3N)
  • 9 opening angles: 15, 30, 45, 60, 75, 90, 105, 120, 135
  • 75 types of arm variations (CKZ3N)
  • Metal cover and metal switch cassette options available
  • Optional manual handle operator (X2568) available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought