Motion
SV1A00-5FU-X10

SMC CORP OF AMERICA
SV1A00-5FU-X10

Solenoid-operated Air Control Valve - 4 Way, Double Solenoid
Mi Item #07521404
MFR #SV1A00-5FU-X10
Price$148.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1A00-5FU-X10

Solenoid-operated Air Control Valve - 4 Way, Double Solenoid
Mi Item #07521404
MFR #SV1A00-5FU-X10

Mfr description
SV1A00-5FU-X10 VALVE, DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.89/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4 Way
  • For Use With Series
    SV1000
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Response Time
    18 ms
  • Seal Material
    Rubber
  • Series
    SV
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    IP67
  • Unit Specification
    Individual Valve
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)