Motion
VP3185-145DLA-N

SMC CORP OF AMERICA
VP3185-145DLA-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, 1-1/2 in
Mi Item #07521413
MFR #VP3185-145DLA-N
Price$332.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185-145DLA-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, 1-1/2 in
Mi Item #07521413
MFR #VP3185-145DLA-N

Mfr description
VP3185-145DLA-N VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.75/each

Specifications

Dimensions

  • Inlet Size
    1.5000 in
  • Outlet Size
    1.5000 in, 40 mm
  • Port Size
    1-1/2 in
  • Port Size - Exhaust
    1.5000 in
  • Subplate Port Size
    40 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Coil Specifications
    Standard
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VP3185
  • Manifold Port(s)
    1.5000 in
  • Maximum Temperature
    60 °C
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    NPT
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VP3185
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)