Motion
AFD40-N04-8Z-A

SMC CORP OF AMERICA
AFD40-N04-8Z-A

Micro Mist Separator - AFD, 0.5000 in Ports, Polycarbonate, Manual Drain, Metal Bowl With Sight Glass
Mi Item #07521426
MFR #AFD40-N04-8Z-A
Price$77.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD40-N04-8Z-A

Micro Mist Separator - AFD, 0.5000 in Ports, Polycarbonate, Manual Drain, Metal Bowl With Sight Glass
Mi Item #07521426
MFR #AFD40-N04-8Z-A

Mfr description
AFD40-N04-8Z-A MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.75/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in
  • Weight
    0.38 kg

Details

  • Additional Details
    Transparent bowl guard offers 360 visibility
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Manual
  • Filter Type
    Mist Separator
  • Included Options
    Bowl Guard
  • Series
    AFD
  • Thread Standard
    NPT
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)