Motion
22344 CC C2 W33

SKF
22344 CC C2 W33

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, C3
Mi Item #07521439
MFR #22344 CC C2 W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22344 CC C2 W33

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, C3
Mi Item #07521439
MFR #22344 CC C2 W33

Mfr description
22344 CC/C2W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    145 mm

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)