Motion
CU6-20D
Compact Cylinder, Bore Size 6 mm, Stroke 20 mm
MI ITEM #07521474
MFR #CU6-20D
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 6 mm, Stroke 20 mm
MI ITEM #07521474
MFR #CU6-20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.72/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Free Mount
  • Magnet
    None
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Free Mount

Overview

Mfr description
CU6-20D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
  • Space saving
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought