Motion
23064 CC/W33

SKF
23064 CC/W33

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, CN
MI ITEM #07521513
MFR #23064 CC/W33
Price$19,553.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23064 CC/W33

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, CN
MI ITEM #07521513
MFR #23064 CC/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,553.36/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    121 mm
  • Precision Rating
    Not Rated
  • Weight
    167.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0
  • Dynamic Load Capacity
    527851 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576655647
  • Max Rpm
    1400 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • Static Load Capacity
    854274 lbf
  • UPC_NO
    7316576655647

Overview

Mfr description
23064 CC W33 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought